Aluminum Foil Squares, PK 500
Mfr # 0627540
Zoro # G612936787
product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Product Type
Foil Squares
Overall Length
4 in
Overall Width
4 in
Material
Aluminum
Sterility
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0627540
Zoro #
G612936787
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
4 in
Details
Item
Foil Squares
Product Type
Foil Squares
Material
Aluminum
Sterility
Non-Sterile
Description
Foil Squares, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.