Zoro Homepage

Aluminum Foil Squares, PK 500

  • Mfr # 0627544

  • Zoro # G012936783


product price: $390.99
/pk 500, $0.78/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Sterility
Non-Sterile
Material
Aluminum
Overall Width
8 in
Product Type
Foil Squares
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0627544
Zoro #
G012936783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
8 in

Details

Item
Foil Squares
Sterility
Non-Sterile
Material
Aluminum
Product Type
Foil Squares

Description

Foil Squares, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.