Zoro Homepage

Aspiration System, 1L, 14in H x 10in D

  • Mfr # MV000

  • Zoro # G5433045


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Includes
Barbed Cap, Polystyrene Bottle, Reservoir Stand, Transfer Cap, Tubing Set
Height
14 in
Depth
10 in
Vacuum Range
-275mm to 625mm
Max. Flow Rate
53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV000
Zoro #
G5433045
UPC #
-
Country of Origin
China

Dimensions

Height
14 in
Depth
10 in
Bottle Size
1 L
Width
6 in
Overall Width
6 in
Overall Height
14 in
Overall Depth
10 in

Details

Item
Aspiration System
Includes
Barbed Cap, Polystyrene Bottle, Reservoir Stand, Transfer Cap, Tubing Set
Vacuum Range
-275mm to 625mm
Max. Flow Rate
53
Max. Aspiration Rate
14
Product Type
Aspiration System
Vacuum Rate - Maximum
625 mbar
Vacuum Rate - Minimum
-275 mbar
Aspiration Rate - Maximum
14 mL/sec
Flow Rate - Maximum
53 mL/sec
Capacity
1 L

Description

Aspiration System, Max. Aspiration Rate 14mL/sec. , Max. Flow Rate 53mL/sec., Vacuum Range -275mm to 625mm, Depth 10 In., Width 6 In., Height 14 In., Bottle Size 1L, Includes Polystyrene Bottle, Reservoir Stand, Barbed Cap, Transfer Cap, Tubing Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.