Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aspiration System, 5-13/16in H

  • Mfr # PV000

  • Zoro # G5433331


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Operator, Hydrophobic Vacuum Filter, Silicone Tubing, Single Channel Pipette Tip Adapter, Universal Main Adapter
Hz
50/60
Max. Aspiration Rate
14
Width
5 in
Depth
5 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV000
Zoro #
G5433331
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Depth
5 13/16 in
Height
5 13/16 in
Overall Width
5 in
Overall Height
5 7/8 in
Overall Depth
5 7/8 in

Details

Item
Aspiration System
Includes
Hand Operator, Hydrophobic Vacuum Filter, Silicone Tubing, Single Channel Pipette Tip Adapter, Universal Main Adapter
Hz
50/60
Max. Aspiration Rate
14
Vacuum Range
-250mm to 500mm
Voltage
100 to 240V
Max. Flow Rate
45
Product Type
Aspiration System
Aspiration Rate - Maximum
14 mL/sec
Vacuum Rate - Minimum
-250 mm
Frequency
50/60 Hz
Vacuum Rate - Maximum
500 mm
Flow Rate - Maximum
45 mL/sec

Description

Aspiration System, Max. Aspiration Rate 14mL/sec. , Max. Flow Rate 45mL/sec., Vacuum Range -250mm to 500mm, 50/60 Hz, Voltage 100 to 240V, Depth 5-13/16 In., Width 5 In., Height 5-13/16 In., Includes Hydrophobic Vacuum Filter, Silicone Tubing, Hand Operator, Single Channel Pipette Tip Adapter, Universal Main Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.