Shop COLE PARMER
See all product information
Create Account
Benchtop Chiller
- Mfr # 2087417
- Zoro # G723924338
product price:Â
$
7,855.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Height
18 3/8 in
Cooling Capacity at 20 Degrees Celsius
400 W
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Capacity
1.5 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2087417
- Zoro #
- G723924338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 3/8 in
- Overall Width
- 9 1/8 in
- Overall Depth
- 16 7/8 in
Details
- Item
- Benchtop Chiller
- Color
- White
- Cooling Capacity at 20 Degrees Celsius
- 400 W
- Temperature Accuracy Tolerance
- +/-0.1 Degrees C
- Capacity
- 1.5 L
- Includes Alarm
- Yes
- Product Type
- Benchtop Chiller
- Temperature Setting - Maximum
- 30 Degrees C
- Standards
- CSA, UL
- Current
- 2.4 A
- Display Type
- Touch-Screen
- Temperature Setting - Minimum
- -10 Degrees C
- Features
- Continuous Fluid Level Monitoring Protects Pump and Prevents Freezing, Self-Diagnostic Test Helps Ensure Optimal Performance
- Programmable
- Yes
- Voltage
- 240V AC
- Flow Rate
- 24.6 lpm
- Alarm Indicator Type
- Visual
- Plug Style
- European
- Pump Type
- Centrifugal
Description
Heated or Refrigerated Refrigerated, Temperature Control Yes, Standards CSA, UL, Voltage 240V AC, Flow Rate 24.6 lpm, Overall Depth 16 7/8 in, Overall Height 18 3/8 in, Overall Width 9 1/8 in, Pump Type Centrifugal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.