Shop COLE PARMER
See all product information
Create Account
Benchtop Chiller
- Mfr # 2087419
- Zoro # G423924577
product price:Â
$
8,648.99
/ea
Free Shipping & Returns
Key Features
Current
2.5 A
Cooling Capacity at 20 Degrees Celsius
1,000 W
Color
White
Capacity
1.5 L
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2087419
- Zoro #
- G423924577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 3/8 in
- Overall Width
- 9 1/8 in
- Overall Depth
- 16 7/8 in
Details
- Item
- Benchtop Chiller
- Current
- 2.5 A
- Cooling Capacity at 20 Degrees Celsius
- 1,000 W
- Color
- White
- Capacity
- 1.5 L
- Temperature Accuracy Tolerance
- +/-0.1 Degrees C
- Voltage
- 240V AC
- Display Type
- Touch-Screen
- Pump Type
- Centrifugal
- Includes Alarm
- Yes
- Flow Rate
- 24.6 lpm
- Standards
- CE, ETL
- Temperature Setting - Minimum
- -20 Degrees C
- Alarm Indicator Type
- Visual
- Temperature Setting - Maximum
- 30 Degrees C
- Product Type
- Benchtop Chiller
- Features
- Continuous Fluid Level Monitoring Protects Pump and Prevents Freezing, Self-Diagnostic Test Helps Ensure Optimal Performance
- Programmable
- Yes
- Plug Style
- European
Description
Heated or Refrigerated Refrigerated, Temperature Control Yes, Standards CE, ETL, Voltage 240V AC, Flow Rate 24.6 lpm, Overall Depth 16 7/8 in, Overall Height 18 3/8 in, Overall Width 9 1/8 in, Pump Type Centrifugal
Restrictions
Hazardous material