
Bio-Filtrators, Sterile Vacuum Filter, PVDF Membrane, 0.22um, 1 Liter Capacity, 12 per Case, 12PK
Mfr # 195475
Zoro # G316560325
product price:Â $525.99
/pk 12, $43.83/ea
Free Shipping & Returns
Key Features
Application
Sterile Vacuum Filtration
Vacuum Capacity
1 L
For Vacuum Type
Liquid Handling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195475
Zoro #
G316560325
UPC #
-
Country of Origin
China
Details
Application
Sterile Vacuum Filtration
Vacuum Capacity
1 L
For Vacuum Type
Liquid Handling
Description
Sterile Vacuum Bio-Filtrators have a built in 50mm diameter filter with a pore size of 0.22um. Ideal for use in filtering biological fluids, culture media and other aqueous solutions. Item has a wide bottle opening for easy access and pouring the product. The funnel and bottle are manufactured from optically clear polystyrene. The filter adapter is manufactured from 100% virgin polypropylene.Graduations are engraved to provide more accuracyThe cap for the receiver bottle is sterile and individually wrappedThe reservoir has a large cap for easy pouringHose connector fits multiple hose diametersAll product come certified non-pyrogenic and Gamma irradiatedIndividually wrapped, peel-open packagingUnits are printed on the case for easy traceabilityShipping Weight: 11.5 lbsShipping Dimensions: 21.00 x 17.00 x 14.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.