Zoro Homepage

Bottle, for Mfr. No. B0000, Polystyrene

  • Mfr # B0001

  • Zoro # G5433018


product price: $16.29
/ea

Key Features

Capacity
1 L
Material
Polystyrene
Size
1000ml
For Use With
Mfr. No. B0000
Product Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0001
Zoro #
G5433018
UPC #
-
Country of Origin
China

Dimensions

Size
1000ml

Details

Item
Bottle
Capacity
1 L
Material
Polystyrene
For Use With
Mfr. No. B0000
Product Type
Bottle
Compatible Manufacturer Model Number
B0000

Description

Bottle,For Use With Mfr. No. B0000,Material Polystyrene,Size 1000mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.