Bottle, for Mfr. No. EV320, Polypropylene
Mfr # EV432
Zoro # G5433255
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
For Use With
EV300, EV310, EV320, EV445
Size
4L
Capacity
4 L
Product Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV432
Zoro #
G5433255
UPC #
-
Country of Origin
United States
Dimensions
Size
4L
Details
Item
Bottle
Material
Polypropylene
For Use With
EV300, EV310, EV320, EV445
Capacity
4 L
Product Type
Bottle
Compatible Manufacturer Model Number
EV300, EV310, EV320, EV445
Description
Bottle,For Use With Mfr. No. EV445, EV310, EV320, EV300,Material Polypropylene,Size 4L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.