Zoro Homepage

Bottle Holder, PVC, White

  • Mfr # 63526-40

  • Zoro # G516555831


product price: $57.19
/ea

Key Features

Color
White
Holding Capacity
500mL Bottle
Overall Diameter
3 1/8 in
Overall Length
3 1/4 in
Product Type
Bottle Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63526-40
Zoro #
G516555831
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 1/8 in
Overall Length
3 1/4 in
Overall Height
4 1/8 in
Overall Width
4 1/8 in

Details

Item
Bottle Holder
Color
White
Holding Capacity
500mL Bottle
Product Type
Bottle Holder
Material
PVC

Description

Bottle Holder, Material PVC, Color White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.