Zoro Homepage

Bottle, Size 2L, Polypropylene

  • Mfr # EV600

  • Zoro # G5433158


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
For Use With
Mfr. No. EV446
Size
2L
Product Type
Bottle
Capacity
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV600
Zoro #
G5433158
UPC #
-
Country of Origin
China

Dimensions

Size
2L

Details

Item
Bottle
Material
Polypropylene
For Use With
Mfr. No. EV446
Product Type
Bottle
Capacity
2 L
Compatible Manufacturer Model Number
EV446

Description

Bottle,For Use With Mfr. No. EV446,Material Polypropylene,Size 2L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.