Zoro Homepage

Cap Insert, Plastic, 0.15in H, PK600

  • Mfr # CRY67S

  • Zoro # G5433541


product price: $45.89
/pk 600, $0.08/ea

Key Features

Material
Plastic
Color
Blue, Green, Purple, Red, White, Yellow
Overall Height
1/8 in
Overall Length
0.35 in
Overall Width
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY67S
Zoro #
G5433541
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
1/8 in
Overall Length
0.35 in
Overall Width
0.35 in

Details

Item
Cap Insert
Material
Plastic
Color
Blue, Green, Purple, Red, White, Yellow

Description

Cap Insert, Plastic, Blue, Red, White, Purple, Yellow, Green, Overall Height 0.15 In., Overall Width 0.35 In., Overall Length 0.35 In., Overall Diameter N/A, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.