
Cell Strainer, 40um Mesh, Tab, Blue, 50/pk, 50PK
Mfr # 162434
Zoro # G905256899
product price: $205.99
/pk 50, $4.12/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162434
Zoro #
G905256899
UPC #
-
Country of Origin
China
Description
These Cell Strainers are designed to fit standard 50ml conical tubes. Ideal for isolating primary cells to obtain single cell suspensions. Also can be used in sample preparation filter debris from solution prior to Cytometry procedures. Available in three different mesh sizes to accommodate various applications. Cell Strainers are supplied, sterile, non-pyrogenic and individually wrapped. Cell Strainers are color coded for easy identification.
Shipping Weight: 1 lbs
Shipping Dimensions: 15.00 x 9.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 15.00 x 9.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.