Zoro Homepage

Cell Strainer, 70um Mesh, Tab, White, 50/pk, 50PK

  • Mfr # 162435

  • Zoro # G405256887


product price: $205.99
/pk 50, $4.12/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162435
Zoro #
G405256887
UPC #
-
Country of Origin
China

Description

These Cell Strainers are designed to fit standard 50ml conical tubes. Ideal for isolating primary cells to obtain single cell suspensions. Also can be used in sample preparation filter debris from solution prior to Cytometry procedures. Available in three different mesh sizes to accommodate various applications. Cell Strainers are supplied, sterile, non-pyrogenic and individually wrapped. Cell Strainers are color coded for easy identification.
Shipping Weight: 1 lbs
Shipping Dimensions: 8.75 x 4.50 x 7.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.