Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chilling Incubator

  • Mfr # 3905020

  • Zoro # G411378511


product price: $5,157.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 1/2 in
Overall Width
22 1/4 in
Overall Depth
18 1/2 in
Convection Type
Forced Air
Includes Alarm
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3905020
Zoro #
G411378511
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Overall Width
22 1/4 in
Overall Depth
18 1/2 in
Interior Width
14 in
Interior Depth
10 in
Interior Height
12 in

Details

Item
Chilling Incubator
Convection Type
Forced Air
Includes Alarm
No
Interior Material
ABS Plastic
Capacity
1 cu ft
Temperature Setting - Maximum
70 Degrees C
Programmable
Yes
Refrigerated
Refrigerated
Voltage
115V AC
Standards
CE
Color
Clear
Housing Material
ABS Plastic
Temperature Setting - Minimum
4 Degrees C
Door Material
ABS Plastic
Number of Shelves
2
Product Type
Incubator
Door Insulation Material
Not Insulated
Display Type
Digital
Frequency
50/60 Hz

Description

Chilling Incubator, Overall Height 15 1/2 in, Overall Width 22 1/4 in, Overall Depth 18 1/2 in, Convection Type Forced Air, Number of Shelves 2, Door Material ABS Plastic, Housing Material ABS Plastic, 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.