Cold Pack, PK2
Mfr # 0372612
Zoro # G311363358
product price: $337.99
/pk 2, $169.00/ea
Free Shipping & Returns
Key Features
Color
Blue
Overall Height
2 3/8 in
Overall Length
10 7/8 in
Overall Width
6 1/8 in
Includes
Temperature Indicator Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0372612
Zoro #
G311363358
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
2 3/8 in
Overall Length
10 7/8 in
Overall Width
6 1/8 in
Details
Item
Cold Pack
Color
Blue
Includes
Temperature Indicator Label
Product Type
Cooling Block
Description
Cold Pack, Color Blue, Overall Height 2 3/8 in, Overall Length 10 7/8 in, Overall Width 6 1/8 in, Includes Temperature Indicator Label, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.