Zoro Homepage

Colony Counter

  • Mfr # 1421204

  • Zoro # G111769213


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Product Type
Colony Counter
Overall Width
11 7/8 in
Standards
EC/EN 61326-1:2013, IEC/EN 61010-1:2010
Counter Type
Digital
Overall Length
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421204
Zoro #
G111769213
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 7/8 in
Overall Length
12 1/4 in
Overall Height
5 1/2 in

Details

Item
Colony Counter
Product Type
Colony Counter
Standards
EC/EN 61326-1:2013, IEC/EN 61010-1:2010
Counter Type
Digital
Voltage
90 to 230V AC
Compatible Product Type
Felt Tip Markers, Petri Dish

Description

Colony Counter, Counter Type Digital, Standards EC/EN 61326-1:2013, IEC/EN 61010-1:2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.