Colony Counter
Mfr # 1421206
Zoro # G811769216
product price: $2,182.99
/ea
Free Shipping & Returns
Key Features
Includes
IQ/OQ Documents
Overall Width
11 7/8 in
Standards
CE, EU
Voltage
90 to 230V AC
Compatible Product Type
Felt Tip Markers, Petri Dish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1421206
Zoro #
G811769216
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
11 7/8 in
Overall Length
12 1/4 in
Overall Height
5 1/2 in
Details
Includes
IQ/OQ Documents
Item
Colony Counter
Standards
CE, EU
Voltage
90 to 230V AC
Compatible Product Type
Felt Tip Markers, Petri Dish
Product Type
Colony Counter
Counter Type
Digital
Description
Colony Counter, Counter Type Digital, Standards CE, EU, Includes IQ/OQ Documents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.