Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colony Counter, Mini Pen, 1/2 x 6 Inches

  • Mfr # 283133

  • Zoro # G716556331


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283133
Zoro #
G716556331
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 in

Details

Item
Colony Counter, Mini Pen, 1/2 x 6 Inches

Description

Combination marker and digital counter is ideal for counting cell colonies on petri dishes. Simultaneously emits an audible beep when tip is pressed and records count on a digital display. Eliminates errors by leaving a visual mark. Records up to 99,999 counts with reset button. Durable ABS plastic housing provides excellent chemical and solvent resistance. Dimensions: 1/2 x 6 InchesReplacement Battery: 700215 Button Cell Battery, Type 392, 1.5 VoltShipping Weight: 0.08 lbsShipping Dimensions: 6.50 x 0.25 x 0.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.