Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Block, Blue, Al, 0.2mL Volume

  • Mfr # 6361504

  • Zoro # G7893684


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Aluminum
Capacity
0.2 mL
Max. Temp. Rating
1 Degrees C
Volume
0.2 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6361504
Zoro #
G7893684
UPC #
-
Country of Origin
China

Details

Item
Cooling Block
Color
Blue
Material
Aluminum
Capacity
0.2 mL
Max. Temp. Rating
1 Degrees C
Volume
0.2 mL
Holds
(96) 0.2mL Tubes
Product Type
Cooling Block

Description

Cooling Block, Capacity 0.2 mL, Color Blue, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.