Zoro Homepage

Cover, Translucent, PP, 8" L, 1-1/16" H

  • Mfr # 0673611

  • Zoro # G9490504


product price: $23.99
/pk 5, $4.80/ea

Key Features

Autoclavable
No
Height
1 1/16 in
Width
4 1/2 in
Color
Clear
For Use With
Microcentrifuge Tube Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0673611
Zoro #
G9490504
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/16 in
Width
4 1/2 in
Length
8 in
Overall Length
8 in
Overall Width
4 1/2 in
Overall Height
1 1/8 in
Overall Diameter
1 1/8 in
Compartment Length
8 3/8 in
Compartment Width
4 1/2 in

Details

Item
Cover
Autoclavable
No
Color
Clear
For Use With
Microcentrifuge Tube Racks
Material
Polypropylene
Number of Compartments
0
Product Type
Cover
Compatible Product Type
Cover for 96-Place Tube Rack
5
4 1/2 in

Description

Item Cover, Number of Compartments 0, Autoclavable No, Material Polypropylene, Clear, Height 1 1/16 in, Length 8 in, Width 4 1/2 in, For Use With Microcentrifuge Tube Racks, Includes Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.