Zoro Homepage

Cryogenic Dewar

  • Mfr # 0377030

  • Zoro # G311248563


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
10 1/4 in
Overall Length
10 1/4 in
Overall Width
3 1/4 in
Overall Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0377030
Zoro #
G311248563
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
10 1/4 in
Overall Length
10 1/4 in
Overall Width
3 1/4 in
Overall Diameter
3 1/4 in

Details

Item
Cryogenic Dewar
Material
Aluminum
Capacity
0.5 L
Product Type
Dewar Flask
Compatible Product Type
Cold Traps
Normal Evaporation Rate
0.35 L
Weight - Empty
1.3 lb

Description

Cryogenic Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.