Zoro Homepage

Cryogenic Dewar

  • Mfr # 0377040

  • Zoro # G111248565


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
14 5/8 in
Overall Length
14 5/8 in
Overall Width
3 1/4 in
Overall Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0377040
Zoro #
G111248565
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
14 5/8 in
Overall Length
14 5/8 in
Overall Width
3 1/4 in
Overall Diameter
3 1/4 in

Details

Item
Cryogenic Dewar
Material
Aluminum
Capacity
0.75 L
Product Type
Dewar Flask
Compatible Product Type
Cold Traps
Normal Evaporation Rate
0.3 L
Weight - Empty
2.1 lb

Description

Cryogenic Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.