Zoro Homepage

Cryogenic Dewar

  • Mfr # 0377060

  • Zoro # G411248548


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
15 5/8 in
Overall Length
15 5/8 in
Overall Width
4 1/8 in
Overall Diameter
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0377060
Zoro #
G411248548
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
15 5/8 in
Overall Length
15 5/8 in
Overall Width
4 1/8 in
Overall Diameter
4 1/8 in

Details

Item
Cryogenic Dewar
Material
Aluminum
Capacity
1.5 L
Compatible Product Type
Cold Traps
Product Type
Dewar Flask
Normal Evaporation Rate
0.4 L
Weight - Empty
3.2 lb

Description

Cryogenic Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.