Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Dewar

  • Mfr # 0377210

  • Zoro # G811248537


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Overall Height
8 3/8 in
Overall Length
8 3/8 in
Overall Width
6 1/4 in
Overall Diameter
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0377210
Zoro #
G811248537
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
8 3/8 in
Overall Length
8 3/8 in
Overall Width
6 1/4 in
Overall Diameter
6 1/4 in

Details

Item
Cryogenic Dewar
Material
Glass
Includes
Lid
Capacity
1 L
Product Type
Dewar Flask
Compatible Product Type
Outer Case
Safety Features Included
Lockable
Normal Evaporation Rate
1.2 L
Weight - Empty
1.3 lb

Description

Cryogenic Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.