Zoro Homepage

Cryogenic Dewar

  • Mfr # 377105

  • Zoro # G711379676


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Material
Glass, Steel
Overall Height
5 1/2 in
Overall Length
5 1/2 in
Overall Width
7 3/8 in
Overall Diameter
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377105
Zoro #
G711379676
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
5 1/2 in
Overall Length
5 1/2 in
Overall Width
7 3/8 in
Overall Diameter
7 3/8 in

Details

Item
Cryogenic Dewar
Material
Glass, Steel
Includes
Rubber Cushioned Base, Stainless Steel Jacket
Capacity
1.9 L
Product Type
Dewar Vessel
Compatible Product Type
Temper Pestles
Weight - Empty
4.1 lb

Description

Cryogenic Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.