Zoro Homepage

Cryogenic Dewar

  • Mfr # 4426056

  • Zoro # G711363385


product price: $2,004.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
25 7/8 in
Overall Length
27 3/4 in
Overall Diameter
18 1/4 in
Includes
Dewar Monitor, Level Rulers, Smart Caps, Trolleys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426056
Zoro #
G711363385
UPC #
-
Country of Origin
China

Dimensions

Overall Height
25 7/8 in
Overall Length
27 3/4 in
Overall Diameter
18 1/4 in

Details

Item
Cryogenic Dewar
Material
Aluminum
Includes
Dewar Monitor, Level Rulers, Smart Caps, Trolleys
Capacity
30 L
Weight - Full
85.8 lb
Product Type
Cryogenic Dewar
Weight - Empty
28.7 lb
Safety Features Included
Lockable
Normal Evaporation Rate
0.28 L

Description

Cryogenic Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.