Zoro Homepage

Cryogenic Dewar

  • Mfr # 4426058

  • Zoro # G211363311


product price: $2,602.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
28 1/4 in
Overall Length
10 7/8 in
Overall Diameter
20 in
Includes
Dewar Monitor, Level Rulers, Smart Caps, Stainless Steel Racks, Trolleys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426058
Zoro #
G211363311
UPC #
-
Country of Origin
China

Dimensions

Overall Height
28 1/4 in
Overall Length
10 7/8 in
Overall Diameter
20 in

Details

Item
Cryogenic Dewar
Material
Aluminum
Includes
Dewar Monitor, Level Rulers, Smart Caps, Stainless Steel Racks, Trolleys
Capacity
47 L
Normal Evaporation Rate
0.35 L
Safety Features Included
Lockable
Weight - Empty
40.1 lb
Weight - Full
119 lb
Product Type
Cryogenic Dewar

Description

Cryogenic Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.