Zoro Homepage

Cryogenic Dewar

  • Mfr # 4426064

  • Zoro # G611363362


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
22 5/8 in
Overall Length
10 in
Overall Diameter
15 1/2 in
Includes
Dewar Monitor, Level Rulers, Smart Caps, Trolleys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426064
Zoro #
G611363362
UPC #
-
Country of Origin
China

Dimensions

Overall Height
22 5/8 in
Overall Length
10 in
Overall Diameter
15 1/2 in

Details

Item
Cryogenic Dewar
Material
Aluminum
Includes
Dewar Monitor, Level Rulers, Smart Caps, Trolleys
Capacity
15 L
Normal Evaporation Rate
0.1 L
Safety Features Included
Lockable
Weight - Full
45.2 lb
Product Type
Cryogenic Dewar
Weight - Empty
18.7 lb

Description

Cryogenic Dewar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.