Zoro Homepage

Cryogenic Storage Box

  • Mfr # 0372603

  • Zoro # G911363390


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Overall Height
9 3/8 in
Overall Length
16 1/8 in
Overall Width
13 3/4 in
Capacity
30 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0372603
Zoro #
G911363390
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 3/8 in
Overall Length
16 1/8 in
Overall Width
13 3/4 in

Details

Item
Cryogenic Storage Box
Material
Nylon
Capacity
30 L
Product Type
Transport Bag

Description

Cryogenic Storage Box, Capacity 30 L, Overall Height 9 3/8 in, Overall Length 16 1/8 in, Overall Width 13 3/4 in, Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.