Zoro Homepage

Cryogenic Storage Box

  • Mfr # 0372642

  • Zoro # G111248541


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Overall Height
6 3/4 in
Overall Length
11 3/8 in
Overall Width
9 3/4 in
Includes
(2) 4 Degrees C End Caps, (4) 4 Degrees C Frames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0372642
Zoro #
G111248541
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
6 3/4 in
Overall Length
11 3/8 in
Overall Width
9 3/4 in

Details

Item
Cryogenic Storage Box
Material
Polypropylene
Includes
(2) 4 Degrees C End Caps, (4) 4 Degrees C Frames
Capacity
10 L
Product Type
Transport Box

Description

Cryogenic Storage Box, Capacity 10 L, Overall Height 6 3/4 in, Overall Length 11 3/8 in, Overall Width 9 3/4 in, Polypropylene, Includes (2) 4 Degrees C End Caps, (4) 4 Degrees C Frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.