Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Vial 2D Box, 5-1/4" W, Natural

  • Mfr # CRY92

  • Zoro # G5433465


product price: $33.79
/ea

Key Features

Material
Polycarbonate
Color
Clear/White
Overall Height
3 3/4 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY92
Zoro #
G5433465
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Height
3 3/4 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in

Details

Item
Cryogenic Vial 2D Box
Material
Polycarbonate
Color
Clear/White
Holds
5ml Cryogenic Tubes
Product Type
Cryogenic Vial 2D Box
Product Holds
5 mL Cryogenic Tubes

Description

Cryogenic Vial 2D Box, Polycarbonate, Translucent, Overall Height 3-3/4 In., Overall Width 5-1/4 In., Overall Length 5-1/4 In., Holds 5ml Cryogenic Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.