Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Vial 2D, Plastic, 0.15in H, PK50

  • Mfr # CRY32

  • Zoro # G5433535


product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
47mm
Overall Length
13mm
Overall Width
13mm
Vial Style
Cryogenic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY32
Zoro #
G5433535
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
47mm
Overall Length
13mm
Overall Width
13mm
Labware Height - Metric
47 mm
Body Diameter - Metric
12.6 mm
Overall Height - Metric
47 mm

Details

Item
Cryogenic Vial 2D
Material
Plastic
Vial Style
Cryogenic
Labware Body Color
White
Labware Capacity - Metric
2 mL
Labware Body Material
Polypropylene
Holds
Liquid
Labware Closure Material
Polyethylene (PE)
Sterile/Non-Sterile
Sterile
Autoclavable
Yes
Max. Temp. Rating
121 Degrees C
Min. Temp. Rating
-196 Degrees C
Labware Basic Material
Plastic
Includes Closure
Yes
Clarity
Transparent
Product Type
Vial
Number of Vials Included
50
Basic Material
Plastic
Special Features
Embedded Datamatrix Code Provides Fast and Accurate Sample Processing, External Thread, Innovative "Channels of Evacuation" Design Allows Fluid to Easily Drain from the Vials, Skirted-Bottom
Vial Type
Cryogenic
Capacity - Metric
2 mL
Body Material
HDPE
Closure Material
Polyethylene
Capacity - English
0.06 fl oz
Glassware Class
Not Rated
Body Color
White

Description

Cryogenic Vial 2D, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12.6 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color White, Glassware Class Not Rated, Overall Height - Metric 47 mm, Number of Vials Included 50, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.