Zoro Homepage

Cryogenic Vial 2D, Plastic, 0.35in L, PK50

  • Mfr # CRY35

  • Zoro # G5433526


product price: $119.99
/pk 50, $2.40/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
89mm
Overall Length
13mm
Overall Width
13mm
Labware Capacity - Metric
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY35
Zoro #
G5433526
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
89mm
Overall Length
13mm
Overall Width
13mm
Labware Height - Metric
89 mm
Overall Height - Metric
89 mm
Body Diameter - Metric
12.6 mm

Description

Cryogenic Vial 2D, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 12.6 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color White, Glassware Class Not Rated, Overall Height - Metric 89 mm, Number of Vials Included 50, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.