Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Vial 2D, Plastic, 0.35in W, PK50

  • Mfr # CRY42

  • Zoro # G5433517


product price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
48mm
Overall Length
12mm
Overall Width
12mm
Labware Height - Metric
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY42
Zoro #
G5433517
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
48mm
Overall Length
12mm
Overall Width
12mm
Labware Height - Metric
47 mm
Body Diameter - Metric
12.6 mm
Overall Height - Metric
47 mm

Details

Item
Cryogenic Vial 2D
Material
Plastic
Labware Basic Material
Plastic
Max. Temp. Rating
121 Degrees C
Labware Capacity - Metric
2 mL
Holds
Liquid
Labware Body Material
Polypropylene
Min. Temp. Rating
-196 Degrees C
Autoclavable
Yes
Includes Closure
Yes
Labware Body Color
White
Vial Style
Cryogenic
Labware Closure Material
Polyethylene (PE)
Sterile/Non-Sterile
Sterile
Vial Type
Cryogenic
Capacity - English
0.06 fl oz
Closure Material
Polyethylene
Capacity - Metric
2 mL
Number of Vials Included
50
Body Color
White
Glassware Class
Not Rated
Basic Material
Plastic
Clarity
Transparent
Product Type
Vial
Special Features
Embedded Datamatrix Code Provides Fast and Accurate Sample Processing, Innovative "Channels of Evacuation" Design Allows Fluid to Easily Drain from the Vials, Internal Thread, Skirted-Bottom
Body Material
HDPE

Description

Cryogenic Vial 2D, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12.6 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color White, Glassware Class Not Rated, Overall Height - Metric 47 mm, Number of Vials Included 50, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.