Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Vial, Plastic, 0.50in W, PK50

  • Mfr # CRY01S

  • Zoro # G5433751


product price: $27.29
/pk 50, $0.55/ea

Key Features

Material
Plastic
Overall Height
1.65"
Overall Length
0.50"
Overall Width
0.50"
Overall Diameter
0.36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY01S
Zoro #
G5433751
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
1.65"
Overall Length
0.50"
Overall Width
0.50"
Overall Diameter
0.36"
Labware Height - Metric
41 mm
Overall Height - Metric
41 mm
Body Diameter - Metric
12.5 mm

Details

Item
Cryogenic Vial
Material
Plastic
Holds
Liquid
Labware Body Color
White
Max. Temp. Rating
121 Degrees C
Autoclavable
Yes
Labware Body Material
Polyethylene (PE)
Labware Basic Material
Plastic
Labware Capacity - Metric
1 mL
Sterile/Non-Sterile
Sterile
Min. Temp. Rating
-196 Degrees C
Vial Style
Cryogenic
Includes Closure
Yes
Labware Closure Material
Polyethylene (PE)
Closure Material
Polyethylene
Body Color
White
Glassware Class
Not Rated
Vial Type
Cryogenic
Capacity - Metric
1 mL
Special Features
Certified At 95 kPa to Provide a Leakproof Seal, Designed to Withstand Temperature from -196 to 121 Degrees C, External Thread, Printed Barcode and White Writing Surface Aid in Specimen Identification, Skirted-Bottom
Product Type
Vial
Standards
ISO Class 7 Cleanroom in Accordance with FDA, GMP, and ISO
Basic Material
Plastic
Body Material
HDPE
Capacity - English
0.03 fl oz
Clarity
Transparent
Number of Vials Included
50

Description

Cryogenic Vial, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color White, Glassware Class Not Rated, Overall Height - Metric 41 mm, Number of Vials Included 50, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.