Zoro Homepage

Cryogenic Vial, Plastic, 1.80in H, PK50

  • Mfr # CRY02S

  • Zoro # G5433745


product price: $29.49
/pk 50, $0.59/ea

Key Features

Material
Plastic
Overall Height
1.80"
Overall Length
0.50"
Overall Width
0.50"
Overall Diameter
0.36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY02S
Zoro #
G5433745
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
1.80"
Overall Length
0.50"
Overall Width
0.50"
Overall Diameter
0.36"
Labware Height - Metric
45 mm
Labware Height - English
1.8 in
Overall Height - Metric
45 mm
Body Diameter - Metric
12.5 mm

Details

Item
Cryogenic Vial
Material
Plastic
Max. Temp. Rating
121 Degrees C
Holds
Liquid
Labware Closure Material
Polyethylene (PE)
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Labware Body Color
White
Labware Basic Material
Plastic
Vial Style
Cryogenic
Min. Temp. Rating
-196 Degrees C
Labware Capacity - Metric
2 mL
Labware Body Material
Polyethylene (PE)
Autoclavable
Yes
Product Type
Vial
Body Material
HDPE
Special Features
Certified At 95 kPa to Provide a Leakproof Seal, Designed to Withstand Temperature from -196 to 121 Degrees C, External Thread, Printed Barcode and White Writing Surface Aid in Specimen Identification, Skirted-Bottom
Standards
ISO Class 7 Cleanroom in Accordance with FDA, GMP, and ISO
Clarity
Transparent
Vial Type
Cryogenic
Capacity - Metric
2 mL
Closure Material
Polyethylene
Body Color
White
Capacity - English
0.06 fl oz
Basic Material
Plastic
Number of Vials Included
50
Glassware Class
Not Rated

Description

Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color White, Glassware Class Not Rated, Overall Height - Metric 45 mm, Number of Vials Included 50, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.