Zoro Homepage

Cryogenic Vial, Plastic, 3.50in H, PK50

  • Mfr # CRY15CS

  • Zoro # G5433639


product price: $32.19
/pk 50, $0.64/ea

Key Features

Material
Plastic
Overall Height
3.50"
Overall Length
0.50"
Overall Width
0.50"
Overall Diameter
0.36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY15CS
Zoro #
G5433639
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
3.50"
Overall Length
0.50"
Overall Width
0.50"
Overall Diameter
0.36"
Labware Height - Metric
89 mm
Labware Height - English
3.5 in
Overall Height - Metric
89 mm
Body Diameter - Metric
12.5 mm

Description

Cryogenic Vial, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color White, Glassware Class Not Rated, Overall Height - Metric 89 mm, Number of Vials Included 50, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.