Zoro Homepage

Cryovial Workstation, Plastic, 1in H, Red

  • Mfr # CRY52

  • Zoro # G5433611


product price: $30.89
/ea

Key Features

Material
Polypropylene
Color
Red
Overall Height
1 in
Overall Length
8 1/2 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY52
Zoro #
G5433611
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Height
1 in
Overall Length
8 1/2 in
Overall Width
4 in

Details

Item
Cryovial Workstation
Material
Polypropylene
Color
Red
Holds
(40) Tubes
Min. Temp. Rating
-196 Degrees C
Max. Temp. Rating
121 Degrees C
Product Type
Cryovial Rack
Autoclavable
Yes
Number of Compartments
40
Compatible Product Type
40 Self-Standing Cryogenic Vials
Total Holding Capacity
40

Description

Item Cryovial Workstation, Number of Compartments 40, Autoclavable Yes, Material Polypropylene, Red, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.