Zoro Homepage

Desiccator Cabinet

  • Mfr # 7890280

  • Zoro # G711363316


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17 in
Overall Length
17 in
Overall Width
15 3/4 in
Number of Shelves
1
Capacity
1.76 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7890280
Zoro #
G711363316
UPC #
-
Country of Origin
China

Dimensions

Overall Height
17 in
Overall Length
17 in
Overall Width
15 3/4 in

Details

Item
Desiccator Cabinet
Number of Shelves
1
Capacity
1.76 cu ft
Includes
Key, Stainless Steel Shelf
Shape
Rectangular
Material
Acrylic/Aluminum/Stainless Steel

Description

Desiccator Cabinet, Overall Height 17 in, Overall Length 17 in, Overall Width 15 3/4 in, Number of Shelves 1, Includes Key, Stainless Steel Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.