Zoro Homepage

Desiccator Cabinet

  • Mfr # 7890287

  • Zoro # G111363299


product price: $2,326.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22 7/8 in
Overall Length
19 3/4 in
Overall Width
15 in
Number of Shelves
2
Capacity
2.47 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7890287
Zoro #
G111363299
UPC #
-
Country of Origin
China

Dimensions

Overall Height
22 7/8 in
Overall Length
19 3/4 in
Overall Width
15 in

Details

Item
Desiccator Cabinet
Number of Shelves
2
Capacity
2.47 cu ft
Includes
(2) Stainless Steel Shelves, Key
Shape
Rectangular
Material
Acrylic (Panels)/Aluminum (Frame)/Stainless Steel (Shelf)

Description

Desiccator Cabinet, Overall Height 22 7/8 in, Overall Length 19 3/4 in, Overall Width 15 in, Number of Shelves 2, Includes (2) Stainless Steel Shelves, Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.