Digital Melting Point Apparatus
Mfr # MP-200D-120
Zoro # G312936902
product price: $1,644.99
/ea
Free Shipping & Returns
Key Features
Number of Columns
2
Overall Width
6 1/4 in
Standards
CE
Overall Length
8 5/8 in
Load Accuracy
+/-1 Degrees C @ 20 Degrees C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-200D-120
Zoro #
G312936902
UPC #
-
Country of Origin
China
Dimensions
Overall Width
6 1/4 in
Overall Length
8 5/8 in
Overall Height
6 5/8 in
Details
Item
Digital Melting Point Apparatus
Number of Columns
2
Standards
CE
Load Accuracy
+/-1 Degrees C @ 20 Degrees C
Display Type
Digital
Description
Digital Melting Point Apparatus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.