Zoro Homepage

Digital Melting Point Apparatus

  • Mfr # MP-200D-HR-120

  • Zoro # G412936895


product price: $1,779.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
2
Overall Height
6 5/8 in
Overall Length
8 5/8 in
Overall Width
6 1/4 in
Load Accuracy
+/-1 Degrees C @ 20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-200D-HR-120
Zoro #
G412936895
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 5/8 in
Overall Length
8 5/8 in
Overall Width
6 1/4 in

Details

Item
Digital Melting Point Apparatus
Number of Columns
2
Load Accuracy
+/-1 Degrees C @ 20 Degrees C
Display Type
Digital
Standards
CE

Description

Digital Melting Point Apparatus, Number of Columns 2, Load Accuracy +/-1 Degrees C @ 20 Degrees C, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.