Zoro Homepage

Digital Melting Point Apparatus

  • Mfr # MP-250D-P

  • Zoro # G012936905


product price: $2,413.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Overall Width
7 7/8 in
Standards
CE
Overall Height
17 3/4 in
Number of Columns
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-250D-P
Zoro #
G012936905
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
7 7/8 in
Overall Height
17 3/4 in
Overall Length
13 7/8 in

Details

Item
Digital Melting Point Apparatus
Display Type
Digital
Standards
CE
Number of Columns
3
Load Accuracy
+/-0.5 Degrees C @ 20 Degrees C

Description

Digital Melting Point Apparatus, Number of Columns 3, Load Accuracy +/-0.5 Degrees C @ 20 Degrees C, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.