Digital Melting Point Apparatus
Mfr # MP-250D-PR
Zoro # G112936898
product price: $2,416.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital
Number of Columns
3
Overall Height
17 3/4 in
Load Accuracy
+/-0.5 Degrees C @ 20 Degrees C
Standards
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-250D-PR
Zoro #
G112936898
UPC #
-
Country of Origin
China
Dimensions
Overall Height
17 3/4 in
Overall Width
7 7/8 in
Overall Length
13 7/8 in
Details
Item
Digital Melting Point Apparatus
Display Type
Digital
Number of Columns
3
Load Accuracy
+/-0.5 Degrees C @ 20 Degrees C
Standards
CE
Description
Digital Melting Point Apparatus, Number of Columns 3, Load Accuracy +/-0.5 Degrees C @ 20 Degrees C, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.