Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Melting Point Apparatus

  • Mfr # MP-400D

  • Zoro # G612936893


product price: $3,236.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Overall Height
6 3/4 in
Load Accuracy
+/-0.5 Degrees C to 50 Degrees C
Overall Width
12 7/8 in
Includes
(100) Capillary Tubes, Open at One End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-400D
Zoro #
G612936893
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 3/4 in
Overall Width
12 7/8 in
Overall Length
7 7/8 in

Details

Item
Digital Melting Point Apparatus
Display Type
Digital
Load Accuracy
+/-0.5 Degrees C to 50 Degrees C
Includes
(100) Capillary Tubes, Open at One End
Standards
CE
Number of Columns
3

Description

Digital Melting Point Apparatus, Number of Columns 3, Load Accuracy +/-0.5 Degrees C to 50 Degrees C, Standards CE, Includes (100) Capillary Tubes, Open at One End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.