Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Melting Point Apparatus

  • Mfr # MP-800D

  • Zoro # G412936901


product price: $7,606.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11 3/4 in
Overall Height
14 1/4 in
Display Type
Digital
Standards
CE
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-800D
Zoro #
G412936901
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
11 3/4 in
Overall Height
14 1/4 in
Overall Length
6 1/2 in

Details

Item
Digital Melting Point Apparatus
Display Type
Digital
Standards
CE
Number of Columns
3

Description

Digital Melting Point Apparatus, Number of Columns 3, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.