Zoro Homepage

Divider Box, 144 Place Cell, PK12

  • Mfr # R3024

  • Zoro # G5433849


product price: $21.89
/pk 12, $1.82/ea

Key Features

Overall Width
4 7/8 in
Type
Cardboard (4-7/8 in L x 4-7/8 in W x 1-5/16 in H) - Holds (144) Place Cell
For Use With
R3015A, R3016A
Overall Length
4 7/8 in
Material
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3024
Zoro #
G5433849
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 7/8 in
Overall Length
4 7/8 in

Details

Item
Freezer Box Divider
Type
Cardboard (4-7/8 in L x 4-7/8 in W x 1-5/16 in H) - Holds (144) Place Cell
For Use With
R3015A, R3016A
Material
Cardboard
Product Type
Freezer Box Divider

Description

Divider Box, Cardboard, Holds (144) Place Cell, 4-7/8 In.L x 4-7/8 In.W x 1-5/16 In.H, For Use With Mfr. No. R3015A, R3016A, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.