Zoro Homepage

Divider Box, for Mfr. No R3013A, PK12

  • Mfr # R3028

  • Zoro # G5433919


product price: $28.29
/pk 12, $2.36/ea

Key Features

Overall Width
2 5/8 in
For Use With
Mfr. No. R3013A
Type
Cardboard (2-5/8 in L x 2-5/8 in W x 1-2/8 in H) - Holds (25) Place Cell
Material
Cardboard
Overall Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3028
Zoro #
G5433919
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 5/8 in
Overall Length
2 5/8 in

Details

Item
Freezer Box Divider
For Use With
Mfr. No. R3013A
Type
Cardboard (2-5/8 in L x 2-5/8 in W x 1-2/8 in H) - Holds (25) Place Cell
Material
Cardboard
Product Type
Freezer Box Divider
Compatible with Manufacturer Model Number
R3013A

Description

Divider Box, Cardboard, Holds (25) Place Cell, 2-5/8 In.L x 2-5/8 In.W x 1-2/8 In.H, For Use With Mfr. No. R3013A, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.