Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider Box, for Mfr. No R3014A, PK12

  • Mfr # R3021

  • Zoro # G5433928


product price: $29.59
/pk 12, $2.47/ea

Key Features

Overall Width
5 3/8 in
For Use With
Mfr. No. R3014A
Type
Cardboard (5-3/8 in L x 5-3/8 in W x 2-6/8 in H) - Holds (16) Place Cell
Material
Cardboard
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3021
Zoro #
G5433928
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 3/8 in
Overall Length
5 3/8 in

Details

Item
Divider Box
For Use With
Mfr. No. R3014A
Type
Cardboard (5-3/8 in L x 5-3/8 in W x 2-6/8 in H) - Holds (16) Place Cell
Material
Cardboard
Product Type
Freezer Box Divider
Compatible with Manufacturer Model Number
R3014A

Description

Divider Box,Cardboard,Holds (16) Place Cell,5-3/8 In.L x 5-3/8 In.W x 2-6/8 In.H,For Use With Mfr. No. R3014A,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.